Microplate washer, MultiWash™+
MLDVMULTIWASHPLUS
- Dispensing volume range:50 - 200 µl in 50 µl increments
- Plate types:96-well plates flat and round bottomed; 384-well (with 16-way manifold). Fits plates with standard ANSI SBS footprint
- Wash heads:1×8 manifold, from 4 liquid lines
- Description:MultiWash™+ for 96-well plates
- Environmentally Preferable:
- Model:MultiWash+
- Dispensing precision:<5% at 300 µl across the plate
- Display:2×16 characters, backlit display
- Orbital shaker:3 speeds
- Residual aspiration volume:<1 μl per well
- Wash/waste bottle capacity:4×2 litre wash/rinse; 1× 2,5 litre waste
- Weight:8 kg
- W×D×H:210×210×440 mm
- Pk:1
The compact and portable MultiWash™+ microplate washer includes 20 preset protocols, works with both 96- and 384-well plates, and is supplied with four different wash/rinse bottles and one waste bottle for out-of-the-box use.
- Walk-up usability
- Automated rinse reduces clogging
- Cross-wise aspiration reduces residual volume within each well
- Vacuum- and pressure-free
- Adjustable speed, volume, soak time, and aspiration speed and time
- Up to 20 different wash protocols (Up to 8 cycles within each protocol)
The MultiWash™+ Microplate Washer features a variety of wash protocols and modes. An on-board touch panel offers the option of 20 different wash protocols, with up to 8 cycles within each protocol. The unit also provides adjustable speed and volume, adjustable aspiration speed and time, and adjustable soak times. Three shaking modes are available.
: Complete system includes the MultiWash™+ for 96-well plates, 4 liquid lines, 8-way manifold and tubing, 4 wash/rinse bottles (2 L), and 1 waste bottle (2,5 L). Additional options include: 16-way manifold for 384-well plates, 12-way manifold, washer maintenance kit, external tubing kit (4-way), and replacement wash/rinse bottles (2 L). Contact your local Avantor sales office for additional information on all optional items.