Order Entry
Switzerland
ContactUsLinkComponent
Tetrahydrofuran, extra dry 99.85% unstabilised, AcroSeal®
Flammable
Irritant
Health
Tetrahydrofuran, extra dry 99.85% unstabilised, AcroSeal®
Certificates
undefined
Flammable
Irritant
Health
Tetrahydrofuran, extra dry 99.85% unstabilised, AcroSeal®
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.005 %
  • GC:
    ≥99.80 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0005 meq/g
  • Peroxides:
    ≤0.0075 %

Specification Test Results

Frequently Bought Together