Order Entry
Switzerland
ContactUsLinkComponent
Sodium sulphate decahydrate 99+% for analysis
Sodium sulphate decahydrate 99+% for analysis
Certificates
undefined
Sodium sulphate decahydrate 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • pH:
    5.2 to 9.2 (5% soln. at 25°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤5 ppm
  • Potassium (K):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Nitrogen compounds (as N):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together