Order Entry
Switzerland
ContactUsLinkComponent
Sodium borohydride 12% in aqueous solution, VenPure™
Irritant
Corrosive
Health
Sodium borohydride 12% in aqueous solution, VenPure™
Certificates
undefined
Irritant
Corrosive
Health
Sodium borohydride 12% in aqueous solution, VenPure™

Specification Test Results

  • Appearance:
    Clear liquid
  • Color scale:
    ≤50 APHA
  • Titration with HCl:
    38.0 to 42.0 % w/w (NaOH)
  • Titration with Na2S2O3:
    11.85 to 12.15 % w/w (NaBH4)
  • Iron (Fe):
    ≤10 ppm
  • Methanol:
    ≤2000 ppm

Specification Test Results

Related Information

Frequently Bought Together