Order Entry
Switzerland
ContactUsLinkComponent
Sodium sulphate decahydrate 99% for biochemistry
Sodium sulphate decahydrate 99% for biochemistry
Certificates
undefined
Sodium sulphate decahydrate 99% for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    52 % to 57 %
  • Solubility:
    Clear colorless
  • UV:
    (1 M in water)
  • pH:
    5.2 to 9.2 (5 % in water)
  • Titration after Ion exchange:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.02 %
  • Arsenic (As):
    ≤0.0001 %
  • Calcium (Ca):
    ≤0.02 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.01 %
  • Heavy metals (as Pb):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together