Order Entry
Switzerland
ContactUsLinkComponent
Sodium dihydrogen phosphate dihydrate 98%, extra pure
Sodium dihydrogen phosphate dihydrate 98%, extra pure
Certificates
undefined
Sodium dihydrogen phosphate dihydrate 98%, extra pure

Specification Test Results

  • Appearance:
    Colorless to white Crystals
  • Loss on drying:
    21.5 % to 24.0 % (130°C)
  • pH:
    4.2 to 4.5 (5%, water)
  • Titration with NaOH:
    97.5 to 102.5 %
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together