Order Entry
Switzerland
ContactUsLinkComponent
Nitrobenzene 99.5% for analysis
Toxic
Health
Nitrobenzene 99.5% for analysis
Certificates
undefined
Toxic
Health
Nitrobenzene 99.5% for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5520 to 1.5540 (20°C, 589 nm)
  • Water:
    ≤0.15 %
  • GC:
    ≥99.4 %
  • Residue after evaporation:
    ≤0.005 %
  • Chloride (Cl):
    ≤5 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together