Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
1,2-Dichlorobenzene 99+% for HPLC
 
undefined
 
 
1,2-Dichlorobenzene 99+% for HPLC

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.0 %
  • UV:
    at 296 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0003 meq/g
  • Alkalinity:
    ≤0.0005 meq/g

 

 

Frequently Bought Together