Order Entry
Switzerland
ContactUsLinkComponent
 
Sand 40-100 mesh for analysis
 
undefined
Sand 40-100 mesh for analysis

 

  • Appearance:
    Light beige to grey Crystals
  • Particle size:
    40 to 100 mesh
  • Aluminium (Al):
    ≤250 ppm (Typical)
  • Calcium (Ca):
    ≤80 ppm (Typical)
  • Chromium (Cr):
    ≤0.5 ppm (Typical)
  • Iron (Fe):
    ≤65 ppm (Typical)
  • Potassium (K):
    ≤50 ppm (Typical)
  • Titanium (Ti):
    ≤150 ppm (Typical)
  • Silicon dioxide (SiO2):
    ≥99.80 % (Typical)

 

 

Frequently Bought Together