Order Entry
Switzerland
ContactUsLinkComponent
 
 
Ammonium chloride for analysis
 
undefined
 
Ammonium chloride for analysis

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • Residue after ign. (sulfated):
    ≤0.01 %
  • Phosphate (PO4):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 % (5 % in water)

 

 

Frequently Bought Together