Order Entry
Switzerland
ContactUsLinkComponent
Sodium dichromate dihydrate 99.5-100.5% ACS
Toxic
Health
Corrosive
Environment
Oxidizing
Sodium dichromate dihydrate 99.5-100.5% ACS
Certificates
undefined
Toxic
Health
Corrosive
Environment
Oxidizing
Sodium dichromate dihydrate 99.5-100.5% ACS
Certificates

Specification Test Results

  • Appearance:
    Orange Crystalline powder
  • Titration Iodometric:
    99.5 to 100.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.01 %
  • Aluminium (Al):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.003 %
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together