Order Entry
Switzerland
ContactUsLinkComponent
n-Hexane 95+% for HPLC
Irritant
Health
Environment
Flammable
n-Hexane 95+% for HPLC
Certificates
undefined
Irritant
Health
Environment
Flammable
n-Hexane 95+% for HPLC

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.01 %
  • GC:
    ≥95.0 %
  • UV:
    at 200 nm A: ≤0.7
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0002 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together