Order Entry
Switzerland
ContactUsLinkComponent
Sodium bromide ACS
Sodium bromide ACS
Certificates
undefined
Sodium bromide ACS
Certificates

Specification Test Results

  • Appearance:
    Colorless to white Powder or solid
  • Titration Argentometric:
    ≥99.0 %
  • pH:
    5.0 to 8.8
  • Chloride (Cl):
    ≤0.2 %
  • Bromate (BrO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.002 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Potassium (K):
    ≤0.1 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together