Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Thermo socks

Thermo socks

Supplier:   ELTEN
Thermo socks
Supplier:  ELTEN
Certificates
Thermo socks

4 Options Available Below

Product Details & Documents

Warming and highly elastic socks made of 45% wool, 33% acrylic, 10% polyamide and 12% elastane.

  • Strengthened heel, toe and sole for optimum support and pressure absorption
  • Highly elastic, non-constricting cuff fits any leg width and guarantees soft wearing comfort
  • Anatomically shaped foot bed is designed to fit the right and left foot
  • Eudermic materials for dry feet
  • Transport of humidity prevents moisture absorption
  • Washed antistatically
Specifications for Product Family

Specifications

  • Catalog No:
  • ELTN900018/35-38
  • ELTN900018/39-42
  • ELTN900018/43-46
  • ELTN900018/47-50
  • Garment application:
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • Risk area:
  • Cold
  • Cold
  • Cold
  • Cold
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Fabric:
  • 45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • 45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • 45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • 45% wool, 33% acrylic, 10% polyamide and 12% elastane

Specifications

Product Family Options

Product Information

  • Colour
    Shoe size
    Availability
    Price
  • Black/grey
    35 - 38
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 9.50
    SFr. 9.50
    1 * 1 PAIRE
       SFr. 9.50

    Specifications:
    More
    Specifications
    Cat. No.
    ELTN900018/35-38
    Garment application
    General Purpose
    Risk area
    Cold
    Gender
    Unisex
    Fabric
    45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • Black/grey
    39 - 42
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 9.50
    SFr. 9.50
    1 * 1 PAIRE
       SFr. 9.50

    Specifications:
    More
    Specifications
    Cat. No.
    ELTN900018/39-42
    Garment application
    General Purpose
    Risk area
    Cold
    Gender
    Unisex
    Fabric
    45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • Black/grey
    43 - 46
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 9.50
    SFr. 9.50
    1 * 1 PAIRE
       SFr. 9.50

    Specifications:
    More
    Specifications
    Cat. No.
    ELTN900018/43-46
    Garment application
    General Purpose
    Risk area
    Cold
    Gender
    Unisex
    Fabric
    45% wool, 33% acrylic, 10% polyamide and 12% elastane
  • Black/grey
    47 - 50
    Log in for availability
    Log in for availability
    1 * 1 PAIRE
    1 * 1 PAIRE - SFr. 9.50
    SFr. 9.50
    1 * 1 PAIRE
       SFr. 9.50

    Specifications:
    More
    Specifications
    Cat. No.
    ELTN900018/47-50
    Garment application
    General Purpose
    Risk area
    Cold
    Gender
    Unisex
    Fabric
    45% wool, 33% acrylic, 10% polyamide and 12% elastane
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.