Earmuffs, uvex K1H
Catalog # 111-2270
Supplier: UVEX
Specifications
- SNR:27 dB
- Colour:Black/bright green
- Description:Earmuffs, uvex K1H, for helmet attachment, black/lime green
- Environmentally Preferable:
- Pk:1
- Weight:210 g
Specifications
About this item
These earmuffs, for helmet mounting, are suitable for low noise areas (27 dB). They can be attached to the following uvex safety helmets: uvex pheos B-WR, uvex pheos alpine, uvex airwing and uvex superboss (additional adapter systems for combination with safety helmets and visors are available on request).
- Soft ear cushions adapt to surface and head shape to ensure optimal comfort
- Length adjustment: Easily adjustable for a perfect fit on the helmet
- 360° rotation for standby and resting positions
- Excellent for combination with visor and helmet to ensure optimum all-round protection for the head
SNR: 27 dB
Weight: 210 g
Certifications: EN 352-1