Order Entry
Switzerland
ContactUsLinkComponent
Acetaldehyde 99.5%, AcroSeal®, extra pure
Flammable
Irritant
Health
Acetaldehyde 99.5%, AcroSeal®, extra pure
Certificates
undefined
Flammable
Irritant
Health
Acetaldehyde 99.5%, AcroSeal®, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.02 %
  • GC:
    ≥99.4 %
  • Stabilizer:
    Approx. 100 ppm Amylene
  • Residue after evaporation:
    ≤0.002 %

Specification Test Results

Frequently Bought Together