VWR® MiniStar/MiniStar blueline, Microcentrifuge
Supplier: VWR Collection
Certificates
About this item
These personal centrifuges have a fixed speed of 6000 min⁻¹ / 2000×g, and are designed for applications requiring relatively low g-forces, such as microfiltration, cell separation and quick spin downs from the walls of tubes.
- Quick-release rotors: No tools are required to exchange the rotors or attach them to the motor shaft
- Easy to operate: Close the lid of the centrifuge to start a run; press and release the tab on lid to stop
The tube rotor spins up to eight individual 1,5/2,0 ml plastic microcentrifuge tubes. It will also accept 0,5 and 0,4 ml tubes with the supplied adapters. The additional PCR rotor is designed to centrifuge four 8×0,2 ml PCR strip tubes. It will also accept up to 32 individual 0,2 ml tubes.
Delivery: Supplied with 8×1,5/2,0 ml rotor, 4× (8×0,2 ml) strip tube rotor, 8 adapters for 0,4 ml tubes and 8 adapters for 0,5 ml tubes.
Specifications
- Catalog No:
- 521-2321
- 521-2163
- Model:
- MiniStar blueline
- MiniStar
- Max. capacity:
- 8×1,5/2,0 ml tubes or 4×(8×0,2 ml) tube strips
- 8×1,5/2,0 ml tubes or 4×(8×0,2 ml) tube strips
- Max. speed:
- 6000 min⁻¹
- 6000 min⁻¹
- Max. RCF:
- 2000 ×g
- 2000 ×g
- Acceleration/braking time:
- 5/1,5 s
- 5/1,5 s
- Noise level:
- 56 dB(A)
- 56 dB(A)
- Power consumption:
- 5 W
- 5 W
- W×D×H:
- 132×132×112 mm
- 132×132×112 mm
- Weight:
- 0,55 kg
- 0,55 kg
Specifications
Related Information
Frequently Bought Together