Water purification and distribution systems, CENTRA® R 60, 120 and 200
ELGACN200RDM1-230
- Flow rate:Up to 18 l/min
- Description:Centra R200, 230 V/50 Hz, 200 l/hr
- Seq:03
- Model:Centra R 200
- Average daily needs:>100 l/8 hours day
- Conductivity:<1400 µS/cm
- Feed water:Potable supply (tap water)
- Max. operating pressure:4 bar
- Particles:0,2 µm
- TOC content:<10 ppb
- Weight:530 kg
- W×D×H:730×890×1820 mm
- Pk:1
The CENTRA-R 60, 120 and 200 offer complete water purification, storage, control and distribution systems delivering water which has been purified using reverse osmosis, UV photo-oxidization, optional deionization and 0,2 μm filtration.
- Optional cartridge-based deionisation (simply plug and dispense)
- Extended deionization performance with optional CO₂ degassing
- UV photo-oxidation for enhanced bacterial control and TOC performance
- Optional 0,2 µm filter for enhanced particle control
- Composite vent filter helps maintain high water purity by preventing airborne gases and bacteria entering the reservoir
- Access to a wide range of system monitoring and safety features via the central 'softkey' control panel
- Additional safety monitoring, including product water quality alarm and consumable change reminder
R 60 and R 120 feature a flow rate of up to 10 liters/min and an integral 50 liter reservoir. R 200 features a loop flow rate up to 18 liters/min with standard system or up to 30 liters/min with the high flow rate variable speed model and an integral 350 liter reservoir.
Additional features of the R 200 system:
- Optional deionization (or other purification media) may be positioned outside the CENTRA-R 200, but within the loop
- 0,2 µm filter to maintain high water purity in the distribution loop