Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Nano filter vials, SINGLE StEP™

Supplier:   THOMSON INSTRUMENT
Nano filter vials, SINGLE StEP™
Supplier:  THOMSON INSTRUMENT
Certificates
Nano filter vials, SINGLE StEP™
Nano filter vials, SINGLE StEP™

24 Options Available Below

Product Details & Documents

Nano filter vials with nylon, PES, PTFE or PVDF membranes.

  • Minimise sample loss by eliminating multiple transfers
  • Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
  • Low dead volume unit contains rugged PP insert with 450 µl loading capacity
  • Easy to press down with toggle press

Standard filter vials are recommended for samples containing less than 10% solid particulates and also offers fast sample filtration. The introduction of Capillary and Nano UHPLC machines have expanded the use of limited sample volumes 10 to 100 µl. Simple replacements for HPLC vials, HPLC caps, syringes, needles and syringe filters. They protect HPLC, GC, GC-MS and LC-MS systems against contaminants and particulates.

* with pre-slit cap

Product Family Options

Product Information

  • Membrane
    Pore size
    Colour
    Availability
    Price
  • Nylon
    0,2 µm
    Black
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • Nylon
    0,2 µm
    Black
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • Nylon *
    0,2 µm
    Black
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • Nylon *
    0,2 µm
    Black
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PES
    0,2 µm
    Grey
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PES
    0,2 µm
    Grey
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PES *
    0,2 µm
    Grey
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PES *
    0,2 µm
    Grey
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PTFE
    0,2 µm
    Green
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PTFE
    0,2 µm
    Green
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PTFE *
    0,2 µm
    Green
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PTFE *
    0,2 µm
    Green
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PVDF
    0,2 µm
    Red
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PVDF
    0,2 µm
    Red
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PVDF *
    0,2 µm
    Red
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PVDF *
    0,2 µm
    Red
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PTFE
    0,45 µm
    Blue
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PTFE
    0,45 µm
    Blue
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PTFE *
    0,45 µm
    Blue
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PTFE *
    0,45 µm
    Blue
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PVDF
    0,45 µm
    Yellow
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PVDF
    0,45 µm
    Yellow
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00

  • PVDF *
    0,45 µm
    Yellow
    Log in for availability
    Log in for availability
    1 * 200 ST
    1 * 200 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 200 ST
       SFr. 1’400.00

  • PVDF *
    0,45 µm
    Yellow
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 3’290.00
    SFr. 3’290.00
    1 * 500 ST
       SFr. 3’290.00