Volumetric flasks, class A, blue markings
Catalog # KAVA632431633019
Supplier: Kavalier
Specifications
- NS:7/16
- Capacity:10 ml
- Height:90 mm
- Seq:12
- Pk:1
- Tolerance:0,025 ± ml
Specifications
About this item
Borosilicate glass, clear, with glass or PE stopper.
- Individually calibrated
- Blue markings
- Available with hollow glass or plastic stopper
Certifications: DIN EN ISO 1042
Delivery: Supplied with verification certificate.