Order Entry
Switzerland
ContactUsLinkComponent
 
Digital cameras, Moticam® 1080 series
Catalog # 630-2722
Supplier:  MOTIC
undefined
Digital cameras, Moticam® 1080 series
Catalog # 630-2722
Supplier:  MOTIC

Specifications

  • Model:
    1080
  • Resolution:
    8 MP
  • Sensor type:
    CMOS
  • Memory:
    32 Go SD card (not included)
  • Sensor size:
    1/2,8"
  • Description:
    C-mount digital camera
  • Seq:
    500
  • Supported OS:
    Microsoft Windows® XP SP3/Vista/7/8/10; macOS; Linux
  • Support device:
    Twain and Direct Show Driver
  • Focusable lens:
    12 mm
  • Pixels (W×H):
    3840×2160 (still image)
  • Interfaces:
    HDMI; USB 2.0
  • Sensitivity:
    0,51 V at 1/30 s
  • Software:
    Images Plus 3.0
  • Pk:
    1

Specifications

About this item

High definition cameras designed for stereo or compound microscopes.

  • Region of image (ROI), image split, capture and record
  • Automatic or manual exposure time setting
  • Software enabling manipulation, labelling, measuring, printing, storing and e-mailing
  • Image adjustments including saturation, contrast, sharpness
  • Capture still images or make videos
Delivery information: Supplied with a mouse, calibration slides, CCD lens and adapters, attachment methods, USB 2.0 and HDMI cables.
Caution: The 1080 INT is compatible with BA microscopes only.