Order Entry
Switzerland
ContactUsLinkComponent
Temperature Sensor, T201, radiometer analytical
Temperature Sensor, T201, radiometer analytical
Catalog # HACHE51M001
Supplier:  Hach
undefined
Temperature Sensor, T201, radiometer analytical
Catalog # HACHE51M001
Supplier:  Hach

Specifications

  • Range:
    −10…+105 °C
  • Description:
    Temperature sensor with 1 m cable and cinch plug
  • Pk:
    1
  • Ø×L:
    7,5×103 mm

Specifications

About this item

This temperature sensor features a glass body, fixed cable and 10 kohm resistance thermistor. The T201's cinch (RCA) connector compatible with radiometer PHM2xx, CDM2xx, PHM9x, IONxxx and TIMxxx meters.

  • Meets the analysis needs
  • Available with a variety of lengths, diameters and reference systems
Delivery: Supplied with radiometer analytical T201 temperature sensor with certificate of conformity.