Order Entry
Switzerland
ContactUsLinkComponent
 
Cryo storage boxes, 0 °C Cryo-Safe™ Mini Cooler, SP Bel-Art
  BELAF188460000
undefined
Cryo storage boxes, 0 °C Cryo-Safe™ Mini Cooler, SP Bel-Art
  BELAF188460000

 

  • For:
    12 microcentrifuge tubes 0,5/1,5 ml
  • Dimensions:
    145×100×95 mm
  • Pk:
    1

 

 

Polycarbonate body and clear polycarbonate lid, non-toxic gel-filled.

  • Stackable to save space
  • Molded side handles allow secure grip for transfer
  • Rubber feet prevent sliding on the lab bench

A non-toxic freezing gel is isolated within the walls of the cooler and lid, ensuring lasting low temperatures and protecting any labels or marks on the vials. The lid is indexed and marked to show tube location that matches locations printed on the cooler. Ideal for safeguarding samples in freezers with defrost cycle and fluctuating temperatures. Keep twelve 0,5 or 1,5 ml microcentrifuge tubes below 0 °C for 2 hours 30 mins on the benchtop.

Weight: 0,7 kg