Order Entry
Switzerland
ContactUsLinkComponent
 
Sound level meter, digital
  SIMELU0115
undefined
Sound level meter, digital
  SIMELU0115

 

  • Description:
    Sound level meter
  • Frequency range:
    31,5 Hz - 8 kHz
  • Sound level:
    30 - 130 dB(A)
  • Weight:
    230 g
  • W×D×H:
    210×55×32 mm
  • Pk:
    1

 

 

Easy to use digital sound level meter with wide dynamic range, 30 to 130 dB in the frequency range 31,5 Hz to 8 kHz

  • With electret condenser microphone
  • Hold function for maximum values
  • Illuminated digital display with 4 digits, resolution 0,1 dB

It has different frequency weighting A and C to respond to human sense or machine monitoring purposes. For different sound patterns, it also supplies Fast and Slow time constant setting.

 : Supplied with battery, carrying case and manual.