Quantus® Protect Xtra, Cleanroom Overalls
Supplier: VWR Collection
Certificates
About this item
These overalls are made from Protect Xtra fabric which is a further development of the Protect fabric consisting of 100% polyester weave with conductive yarn (warp). This fabric has been especially designed for use in critical areas (e.g. operating rooms, sterile environments).
- Lapped seams ensure well-sealed and secure seams
- Plastic front zip closure with double flap, high collar with press stud
- Comfortable raglan style sleeves
- Adjustable elasticated waistband (inside)
- Anti-static knitted cuffs and ankles
- With loop for attaching pens, mobile phones (8×4 cm); press-studs on the left breast for PES clipband (12×2 cm)
- RFID chip included
- Autoclavable, at approx. 134 °C / 5 min.
Thanks to the PTFE finish, the overalls provide very good splash protection against liquids and other contamination. The fabric has good tensile strength and provides very good resistance to microbial penetration.
Suitable for use in ISO Class 5 - 8 environments. In combination with Quantus® underwear: Suitable for use in ISO Class 3 - 4 environments.
Fabric weight: 98,3 g/m²
Ordering information: Other colours and styles are available. Please contact your local Avantor office for further information.
Specifications
- Catalog No:
- QNTS080-1PXWH0XSID
- QNTS080-1PXWH2XLID
- QNTS080-1PXWH00LID
- QNTS080-1PXWH0XLID
- QNTS080-1PXWH00SID
- QNTS080-1PXWH00MID
- Model:
- Protect Xtra
- Protect Xtra
- Protect Xtra
- Protect Xtra
- Protect Xtra
- Protect Xtra
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Protect Xtra fabric
- Protect Xtra fabric
- Protect Xtra fabric
- Protect Xtra fabric
- Protect Xtra fabric
- Protect Xtra fabric
- Weight:
- 98,3 g/m²
- 98,3 g/m²
- 98,3 g/m²
- 98,3 g/m²
- 98,3 g/m²
- 98,3 g/m²
Specifications
Frequently Bought Together