Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom dry vacuum cleaner, CRW-10EX (4W)
Cleanroom dry vacuum cleaner, CRW-10EX (4W)
Catalog # TIGV110540B
Supplier:  TIGER-VAC
undefined
Cleanroom dry vacuum cleaner, CRW-10EX (4W)
Catalog # TIGV110540B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    111 cfm
  • Filters:
    ULPA filter - included with an efficiency of 99,999% on 0,12 micron. Tested: IEST RP-CC001.3. Filtration efficiency of 99,9995% on 0,18 micron. Tested: IEST RP-CC001.3. U15 by MPPS method as per EN 1822.
  • Vacuum pressure:
    85,8" H2O
  • Description:
    Dry cleanroom vacuum cleaner CWR-10EX (4W), EU-plug
  • Model:
    CWR-10EX (4W)
  • W×D×H:
    762×457×635
  • Horsepower:
    1,4 hp
  • Current:
    5 A
  • Frequency:
    50 Hz
  • Power:
    1050 W
  • Voltage:
    240 V
  • Weight:
    30 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Wet and dry recovery cleaner designed for the recovery of broken ampules and glass in contamination controlled environments. The broken ampules and glass are separated from liquid and they are recovered in an autoclavable sieve basket made of electropolished stainless steel AISI 304. The sieve basket allows for easy and safe disposal of recovered materials. This unit is cleanroom compatible and can be used in the pharmaceutical industry.

  • Single phase by-pass motor
  • Based on a 4-wheel dolly for easy maneuverability
  • Recovery tank is autoclavable
  • An optional middle ring with activated carbon (MRAC) is available for the neutralization of toxic/noxious fumes and vapors
  • Recovery capacity: 28,5 litres in the recovery tank and 15,2 litres in the sieve basket

Static-free and ESD safe: with electrical resistivity less than 10 ohms, any static produced while vacuuming is quickly and effectively discharged to ground.

EMI/RFI shielded: Will not disrupt computers and sensitive electronic equipment.

Equiped with true dual ULPA filters (U15). Each ULPA filter is individually laser tested to ensure 99,999% efficiency on 0,12 micron. Dual ULPA filter system ensures cleanroom compatibility and allows for maximum suction power. Two more HEPA filters (H14) are included.

Electropolished stainless steel recovery tank.

Certifications: Cleanroom compatible with ISO Class 4 (former Class 10).
Delivery: Accessories and complete static dissipative tool kit included.