Order Entry
Switzerland
ContactUsLinkComponent
Temperature and humidity logger, ECOLOG-NET LH2
Temperature and humidity logger, ECOLOG-NET LH2
Catalog # ELPR801268
Supplier:  ELPRO-BUCHS
Temperature and humidity logger, ECOLOG-NET LH2
Catalog # ELPR801268
Supplier:  ELPRO-BUCHS

Specifications

  • Range:
    T: –35…+110 °C
    RH: 0 - 100 %
  • Resolution:
    T: 0,1 °C
  • Data memory - No. of readings:
    64000
  • Interface:
    USB
  • Voltage:
    10 - 30 VDC
  • Description:
    Temperature and humidity logger, ECOLOG-NET LH2
  • Batteries:
    Replaceable, lithium, 3,6 V
  • Display:
    LCD
  • Recording intervals:
    1 s - 3 h
  • Sensor:
    T: Resistance measurement (NTC)
    RH: capacitive sensors exchangeable
  • Accuracy:
    T: ±0,2 °C (0,1…30 °C); ±0,4 °C (–50…–25 °C), (70…100 °C)
    RH: ±1,5% at +23 °C
  • Pk:
    1

Specifications

About this item

ECOLOG-NET LH2 data loggers for the measurement of temperature and humidity.

  • Four channel logger
  • Memory capacity upto 64000 data points
  • With alarm display
  • It contains one built-in NTC sensor (−50 to +140 °C)

Temperatures and relative humidity are recorded. The data are loaded to the PC via local network. The datalogger provides the highest level of data security because an internal battery backup allows data recording even in the event of a power outage or network disruption. There are various alarm features provided by the local alarm contacts and the network functions.