Gel loading tips
MµltiFlex Round (orifice: 0,57 mm), 1 - 200 µl, +, 83 mm, Transparent, Racked (Flex Rack), 200 tips/pack
SORE13810
These gel loading tips are available in different tip styles and packaging options.
- Universal fit
- Certified free of RNase/DNase, Human DNA, PCR inhibitors and pyrogens
- Ideal for access to the bottom of narrow vessels and gel wells
- MµltiFlex tips with 5 µl graduation, MiniFlex tips with 2 µl graduation
- Outside orifice diameter of 0,37 mm for loading 0,4 mm thick gels
- Outside orifice diameter of 0,17 mm for loading 0,2 mm thick gels
Certifications: ISO 9001:2008
- Packed:Racked (Flex Rack), 200 tips/pack
- Sterile:+
- Volume:1 - 200 µl
- Length:83 mm
- Seq:13
- Tip style:MµltiFlex Round (orifice: 0,57 mm)
- Tip colour:Transparent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



