Order Entry
Switzerland
ContactUsLinkComponent
Temperature and humidity loggers, Hygro Button
Temperature and humidity loggers, Hygro Button
Catalog # PRGPDAL0084
Supplier:  PROGES PLUS
undefined
Temperature and humidity loggers, Hygro Button
Catalog # PRGPDAL0084
Supplier:  PROGES PLUS

Specifications

  • Range:
    T: –20...+85 °C
    RH: 0 - 100 %
  • Resolution:
    T: 0,1 or 0,5 °C
  • Data memory - No. of readings:
    8192
  • Description:
    Temperature and humidity mini logger, Hygro-button 23
  • Battery life:
    10 years
  • Accuracy:
    T: ±0,5 °C
    RH: ±5 %
  • Pk:
    1

Specifications

About this item

Small and rugged, the Hygro Button data loggers can survive any harsh environment. They are suitable for temperature and humidity control, product tracking, transport, process analysis, HACCP. Ideal in controlling temperature and humidity in cellars, dairy industry and also in stability tests, chambers and museums.

  • Collect and record date and time
  • Programmable low and high alarm threshold with temporization parameters

Ø×H: 16×6 mm
Sample rate: 1 sec - 273 hr

Certifications: Conform to IP 65.