Order Entry
Switzerland
ContactUsLinkComponent
VWR®, Racks for Centrifuge Tubes
  525-0971
undefined
VWR®, Racks for Centrifuge Tubes
  525-0971

 

  • For tubes:
    5 ml
  • Hole Ø:
    13 - 16 mm
  • No. of Holes:
    40 (4×10)
  • Colour:
    White
  • W×D×H:
    260×113×105 mm
  • Pk:
    1

 

 

Rack, PP, white, desgned specifically for 5 ml centrifuge tubes, including Eppendorf brand. It also accommodates other tubes with a diameter of 13 to 16 mm.

  • Durable and corrosion resistant
  • End plates have handles for easy transport and stacking
  • Top shelf height: 34 mm