Order Entry
Switzerland
ContactUsLinkComponent
VWR®, Sampler for frozen foods
VWR®, Sampler for frozen foods
Katalognr. 300-0164
Anbieter:  VWR Collection
undefined
VWR®, Sampler for frozen foods
Katalognr. 300-0164
Anbieter:  VWR Collection

Technische Daten

  • Ø:
    21 mm
  • Capacity:
    24 ml
  • Description:
    Drill sample probe
  • Length:
    245 mm
  • Material:
    AISI 316L
  • Pk:
    1

Technische Daten

Über diesen Artikel

Cylindrical probe for the proper sampling of frozen products packed in bulk - to be used with electrical drill - suitable for collecting frozen goods. Ideal to use in the food industry and for health authorities. Method of use: Probe is fixed to an electric drill. The drill is activated and then pushed against the frozen surface to be sampled. The sampling is made easy by the anti-clockwise rotation of the drill. The 'carrot' is extracted from the probe with a rod and pushed into the sampling container. All these operations are aseptically performed in case of microbiological analysis.

  • Made of AISI 316L electropolished stainless steel
  • Standard connection for use with electric drill
  • Complete with expelling rod
  • Sterilisable

Weight: 360 g