Temperature loggers, HAMSTER-E ET2
Temperature logger, HAMSTER-E ET2, with external probe class B, T: –30...+55 °C, ±0,5 °C (–50...+100 °C); ±1,0 °C (–90...+260 °C), T: 0,2 °C
ELPR800961
HAMSTER-E ET2 data loggers with two external probe for the measurement of temperature. It has desired time interval (from every 10 seconds to every 24 hours).
- Robust, shock resistant case
- Display with alarm, status and battery low indication
- Battery with 2 to 3 years life span, that can be replaced by user
- Low battery display
: Calibration compliant with IEC 751 and EN60751. IP 65-sealed, dustproof and protection against water jets.
- Range:T: –30...+55 °C
- Resolution:T: 0,2 °C
- Description:Temperature logger, HAMSTER-E ET2, with external probe class B
- Seq:01
- Accuracy:±0,5 °C (–50...+100 °C); ±1,0 °C (–90...+260 °C)
- Cat. No.:ELPR800961
- Data memory - No. of readings:32000
- W×D×H:93×64×29 mm
- Sensor:2-wire PT1000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



