Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Trigger sprayers, SP Bel-Art

Trigger sprayers, SP Bel-Art

Trigger sprayers for wash bottles, 500, 1000 ml
Catalog # BELAF116200050
Trigger sprayers, SP Bel-Art
Catalog # BELAF116200050
Trigger sprayers, SP Bel-Art
Trigger sprayers, SP Bel-Art

Trigger sprayers for wash bottles, 500, 1000 ml

Price
84.60 SFr.
Log in for availability
1 * 2 ST
Product Details & Documents

PP, durable, chemical resistant.

  • Stainless steel, spring-action pump in the trigger sprayer will not corrode with repeated exposure to 10% bleach disinfecting solution
  • Sprayer without adapter fits most bottles with a 28 mm opening
  • Adapter plus trigger sprayer adds approx. 140 mm height to a wash bottle

Trigger sprayers with adapters fit any Scienceware® bottle with an easy to fill, 53 mm wide closure and offer convenient, adjustable spray dispensing of a wide range of chemicals including bleach, ethanol, machine oil and water. Simple to install sprayer is perfect for GHS Labelled safety-vented wash bottles (series 12416), as well as OSHA compliant 16 and 32 oz. Scienceware® non-vented, wide-mouth wash bottles

Specifications
  • Description:
    Trigger sprayers for wash bottles
  • For bottles:
    500, 1000 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.