Scroll pump, XDS series
Katalognr. 181-0362
Supplier: EDWARDS HIGH VACUUM METTLER
Specifications
- Model:XDS5
- Flow rate:4,8 m³/h
- Description:Dry scroll pump, single phase
- Connection on pressure side (EX):NW 25
- Connection on suction side (IN):NW 25
- Final pressure (abs.):0,15 mbar
- Motor output:0,30 kW
- Power connection:230 V, 50/60 Hz
- Weight:23 kg
- Pk:1
Specifications
About this item
These XDS series pumps are completely oil free, dry scroll and improved on their pumping speeds, combined with lower ultimate pressures, lower power consumption and lower noise. Gas ballast allows for pumping of condensable vapours including water, solvents, dilute acids and bases. It also feature the latest in tip seal technology giving significantly longer life between tip seal changes. Comes with integrated inverter drive with auto sensing voltage input delivers optimised pumping performance. The pumps are completely field serviceable.
- Better work environment and low environmental impact
- Simple operation and easy to use controls
- Hermetically sealed for a lubricant-free vacuum environment