Order Entry
Switzerland
ContactUsLinkComponent
 
Autosampler inserts
Catalog # NSCAC4010-627L
Autosampler inserts
Catalog # NSCAC4010-627L

Specifications

  • Cap included:
    No
  • Ø×H:
    6×31 mm
  • Capacity:
    0,40 ml
  • Colour:
    Clear
  • Description:
    Insert, pulled point
  • Material:
    Glass
  • Seq:
    06
  • Environmentally Preferable:
  • Pk:
    100

Specifications

About this item

Clear glass or PP inserts for 9 mm HPLC and GC autosampler vials.

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimises residual sample loss
  • Pulled point inserts are an economical choice for non critical applications