Forceps
Straight, blunt, Orange, 180 mm
Catalog # 231-1121
Supplier: SEMADENI
Jump to:
Product Details & Documents
POM, orange. These electrically insulating forceps can be universally used.
- Very durable
- Not suitable for use with strong acids and solvents
- Heat resistant up to +130 °C
Specifications
- Type:Straight, blunt
- Colour:Orange
- Length:180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



