Density hydrometers
1,200 - 1,400 g/ml, 0,001 g/ml, 380 mm
Catalog # SCNL3071024
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These density hydrometers are available with (or without) mercury-free thermometer. Reference temperature: 20 °C.
Specifications
- Length:380 mm
- Seq:03
- Division:0,001 g/ml
- Range:1,200 - 1,400 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



