Order Entry
Switzerland
ContactUsLinkComponent
Lactodensimeters for creameries
Lactodensimeters for creameries
Catalog # SCNL3302311
undefined
Lactodensimeters for creameries
Catalog # SCNL3302311

Specifications

  • Temperature Range:
    0…35 °C
  • Length:
    260 mm
  • Seq:
    03
  • Division:
    0,0005 g/ml
  • Pk:
    1
  • Range:
    1,015 - 1,040 g/ml

Specifications

About this item

These hydrometers with thermometer are suitable for official testing, especially in creameries.

  • High precision to international standards
  • Robust and long lasting design
  • Bulb with protective tubing
  • With blue filling thermometer

Error limit: ±0,0005 g/ml

Reference temperature: 15 °C

Ordering information: A works or DAkkS calibration certificate is available on request.
Packaging: Each packed in a square plastic sleeve.