Order Entry
Switzerland
ContactUsLinkComponent
VWR® VisiScope® BL254 T1, Digital Microscope
VWR® VisiScope® BL254 T1, Digital Microscope
Catalog # 630-2673
Anbieter:  VWR Collection
undefined
VWR® VisiScope® BL254 T1, Digital Microscope
Catalog # 630-2673
Anbieter:  VWR Collection

Technische Daten

  • Model:
    BL254 T1
  • Resolution:
    3,1 MP
  • Description:
    Digital microscope
  • Computer requirements:
    Windows® 10 Microsoft Office 365 Personal (one-year subscription)
  • W×D×H:
    235×290×430 mm
  • Output:
    USB (camera) and OTG cables
  • Camera:
    3,1 MP
  • Condenser:
    Abbe N.A. 1,25, with iris diaphragm, focusable and centerable
  • Observation method:
    Brightfield
  • Display:
    1280×800 IPS Multi Touch Screen (10,1”)
  • Eyepieces:
    WF 10×/20 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    30° inclined, 360° rotating
  • Illumination:
    LED (white, 3,6 W)
  • Nosepiece:
    Quadruple
  • Objectives:
    4×, 10×, 40×, 100× (i)
  • Sensor:
    CMOS 1/2,5”
  • Software:
    ProView
  • Stage:
    150×139 mm (movement: 75×33 mm)
  • Weight:
    7,0 kg
  • Pk:
    1
  • Type:
    Binocular

Technische Daten

Über diesen Artikel

Educational and laboratory microscope with integrated camera and removable tablet.

  • Die-cast frame for high stability and ergonomics during transmitted light observations
  • Tablet on the microscope rotatable in all directions and easily detached
  • Large opening behind the revolving nosepiece can be used as a handle
  • N-plan objectives with anti-fungus treatment
  • White illumination with light intensity controlled via a knob
  • Efficient LED energy saving lamp

Multilingual tablet with touch screen for wireless or Bluetooth® connection and powered by a two-cell Li-Ion battery. Please see the attached documentation for more information.

Ordering information: Keyboard for tablet is sold separately.
Delivery: Supplied ready to use with eyepieces, objectives, OTG cable (micro-B to USB-A), USB camera cable (micro-B to USB-B). Includes image analysis ProView software.

Eyepieces

Produktinformationen