Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Wireless temperature and humidity data loggers, Saveris 2

Wireless temperature and humidity data loggers, Saveris 2

Temperature logger for refridgerators, Saveris 2, T: −50…+150 °C, T: ±0,5 °C, T: 0,1 °C
Catalog # 620-2500
Supplier:   Testo
Wireless temperature and humidity data loggers, Saveris 2
Catalog # 620-2500
Supplier:  Testo
Wireless temperature and humidity data loggers, Saveris 2
Wireless temperature and humidity data loggers, Saveris 2

Temperature logger for refridgerators, Saveris 2, T: −50…+150 °C, T: ±0,5 °C, T: 0,1 °C

Price
SFr. 445.00
Log in for availability
1 * 1 ST
Product Details & Documents

These data loggers are used for monitoring of temperature and humidity in freezers, refrigerators, storerooms and work environments. These Wi-Fi data loggers reliably record data at defined intervals and transmit the measurement values directly by wireless LAN to the testo Cloud.

  • The measurement values stored in the Cloud can be evaluated anywhere and anytime using an Internet capable smartphone, tablet or PC
  • The display provides information on current measurement values, limit value violations and the remaining battery life
  • Batteries have a lifetime of 24 months and can be exchanged by the user

Storage temperature: −40 to +70 °C

Measuring rate: Basic: 15 minutes (fixed); Advanced: 1 minute to 24 hours (flexible)

Certifications: HACCP International, DIN EN 12830 compliant (Saveris 2-T1/Saveris 2-T2/Saveris 2 set)

Delivery information: Supplied with USB cable, wall bracket, batteries and calibration protocol. Free access to Testo Cloud (basic). Saveris 2 set also includes two ribbon cable temperature probes, two temperature simulation flasks for filling with glycol.

Specifications
  • Range:
    T: −50…+150 °C
  • Resolution:
    T: 0,1 °C
  • Description:
    Temperature logger for refridgerators, Saveris 2
  • Seq:
    03
  • Accuracy:
    T: ±0,5 °C
  • Cat. No.:
    620-2500
  • Protection class:
    IP 65
  • Data memory - No. of readings:
    10000
  • Model:
    Saveris 2
  • W×D×H:
    95×75×30,5 mm
  • Batteries:
    User replaceable, 4×AA
  • Weight:
    240 g
  • Sensor:
    2 NTC ext. temperature sensors and/or door contact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DKD humidity calibration certificate 11,3 % RH (75,3 % RH at 25 °C)
    DKD humidity calibration certificate 11,3 % RH (75,3 % RH at 25 °C)
    TEST0520.0246
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • DAkks temperature calibration certificate, with calibration points −18, 0 and +40 °C per channel/instruments
    DAkks temperature calibration certificate, with calibration points −18, 0 and +40 °C per channel/instruments
    TEST0520.0262
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • ISO calibration certificate, with calibration points 11,3 % RH (75,3 % RH at 25 °C) per channel/instruments
    ISO calibration certificate, with calibration points 11,3 % RH (75,3 % RH at 25 °C) per channel/instruments
    TEST0520.0076
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • ISO calibration certificate, with calibration points −18, 0 and +40 °C per channel/instruments
    ISO calibration certificate, with calibration points −18, 0 and +40 °C per channel/instruments
    TEST0520.0153
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.