Conductivity meters, handheld, FiveGo™ F3
Nome del fornitore: Mettler - Toledo
Certificati
Informazioni su questo articolo
These portable meters provide high quality conductivity measurements with the simple click of a button. The robust and waterproof design makes the FiveGo instruments the perfect companion to get reliable measurement data even in harsh conditions. Ideal for mobile applications in the laboratory, at-line, or outdoors.
- Large, well structured display, intuitive button arrangement and simple menu
- Ergonomic design makes it comfortable to work with
- Foldable foot stand provides optimal viewing while situated on a lab bench
- IP 67 waterproof protection enables the FiveGo to withstand wet and demanding environments
- Acoustic and visual endpoint signal
Informazioni per l'ordine: F3-Meter is supplied with operating instructions (CD), QuickGuide, declaration of conformity, test certificate, 4 AAA batteries, wrist strap and electrode clip assembly.
F3-Standard kit is supplied with the same instrument and accessories as F3-Meter, plus LE703-IP67 conductivity sensor and 1413 µs/cm and 12,88 mS/cm standard sachets (2 each).
F3-Field kit is supplied with the same instrument and accessories as the F3-Meter, plus LE703-IP67 conductivity sensor and 1413 µs/cm and 12,88 mS/cm standard sachets (2 each), 4 sample bottles and hard shell carrying case.
F3-Standard kit is supplied with the same instrument and accessories as F3-Meter, plus LE703-IP67 conductivity sensor and 1413 µs/cm and 12,88 mS/cm standard sachets (2 each).
F3-Field kit is supplied with the same instrument and accessories as the F3-Meter, plus LE703-IP67 conductivity sensor and 1413 µs/cm and 12,88 mS/cm standard sachets (2 each), 4 sample bottles and hard shell carrying case.
Specifiche
- Catalog No:
- 663-0301
- 663-0300
- 663-0299
- Model:
- F3
- F3
- F3
- Conductivity range:
- 0,00 μS/cm - 200 mS/cm
- 0,00 μS/cm - 200 mS/cm
- 0,00 μS/cm - 200 mS/cm
- Conductivity resolution:
- Automatic range
- Automatic range
- Automatic range
- Conductivity accuracy:
- ±0,5% of the measured value
- ±0,5% of the measured value
- ±0,5% of the measured value
- Conductivity calibration:
- 1 point (3 pre-defined standards)
- 1 point (3 pre-defined standards)
- 1 point (3 pre-defined standards)
- Conductivity reference temperature:
- 20/25 °C
- 20/25 °C
- 20/25 °C
- TDS range:
- 0,01 mg/L - 200 g/L
- 0,01 mg/L - 200 g/L
- 0,01 mg/L - 200 g/L
- TDS resolution:
- Automatic range
- Automatic range
- Automatic range
- TDS accuracy:
- ±0,5% of the measured value
- ±0,5% of the measured value
- ±0,5% of the measured value
- Temperature range:
- 0...+100 °C
- 0...+100 °C
- 0...+100 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,5 °C
- ±0,5 °C
- ±0,5 °C
- Temperature compensation:
- Linear: 0,00%/°C - 10,00%/°C
- Linear: 0,00%/°C - 10,00%/°C
- Linear: 0,00%/°C - 10,00%/°C
- Data logging capacity:
- 200 measurements
- 200 measurements
- 200 measurements
- Connections:
- LTW 7-pin
- LTW 7-pin
- LTW 7-pin
- Power supply:
- 4× AAA batteries
- 4× AAA batteries
- 4× AAA batteries
- Display:
- 3,1" segmented LCD
- 3,1" segmented LCD
- 3,1" segmented LCD
- Compliance:
- IP 67
- IP 67
- IP 67
- W×D×H:
- 188×77×33 mm
- 188×77×33 mm
- 188×77×33 mm
- Weight:
- 0,26 kg
- 0,26 kg
- 0,26 kg