Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Air sampler, Coriolis®

Air sampler, Coriolis®

Air sampler, Coriolis® µ
Catalog # 710-1973
Supplier:   Bertin Instruments
Air sampler, Coriolis®
Catalog # 710-1973
Supplier:  Bertin Instruments
Air sampler, Coriolis®
Air sampler, Coriolis®

Air sampler, Coriolis® µ

Price
SFr. 11’440.00
Log in for availability
1 * 1 ST
Product Details & Documents

Coriolis® μ is a portable biological air sampler for indoor or outdoor air bio-contamination monitoring. The equipment concentrates airborne particles in a liquid sample that can be analysed afterwards using microbiological techniques.

  • Concentrates airborne particles in a liquid sample
  • Compatible with culture and molecular biology standard methods (qPCR included)
  • Easy decontamination (hydrogen peroxide)
  • Autonomy on battery of 1 hour
  • Optional longer collection system up to 6 hours

Sample types include toxins, virus, bacteria, moulds, pollens and spores.

Suitable for environmental and pollution research, pharmaceutical, food and veterinary industries, biomedical and health environments.

Accessories information: Plastic cones are used with a screw cap to facilitate the transport and preservation of samples. Sterile and non sterile cones and caps are available with sterile collection liquid in 15 ml doses (ready to use doses) or in 450 ml bottles.

Delivery information: Includes air intake, cane, four cones and caps, battery and charger, power supply, user manual and shipping container.

Specifications
  • Model:
    Coriolis® µ
  • Description:
    Air sampler
  • Cat. No.:
    710-1973
  • Particle size:
    0,5 - 50 µm
  • Flow rate:
    100 - 300 L/m
  • W×D×H:
    220×330×360 mm
  • Weight:
    3 kg (with battery)
Accessories

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Sterile cones, single-use
    Sterile cones, single-use
    710-2067
    PC
    Log in for availability
    1 * 5 ST - SFr. 133.00

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Cones and caps, single-use, autoclavable
    Cones and caps, single-use, autoclavable
    710-1999
    PC
    Log in for availability
    1 * 10 ST - SFr. 173.00