Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 5 µm
: Avantor
These ultra-inert Avantor® ACE® Excel® C4 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 to 5 µm) and complementary phases available
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Catalog No:
- EXL-123-2546U
- EXL-123-7502U
- EXL-123-0203U
- EXL-123-0202U
- EXL-123-1046U
- EXL-123-1546U
- EXL-123-0502U
- Carbon load:
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L26
- L26
- L26
- L26
- L26
- L26
- L26
Guard cartridges
Frequently Bought Together