Order Entry
Switzerland
ContactUsLinkComponent
Vacuum concentrator, RVC 2-18 CDplus
Vacuum concentrator, RVC 2-18 CDplus
Supplier:  CHRIST MARTIN
Certificates
undefined
Vacuum concentrator, RVC 2-18 CDplus
Supplier:  CHRIST MARTIN

Specifications

  • Catalog No:
  • CHRS112328
  • CHRS100248
  • Model:
  • RVC 2-18 CDplus
  • Temperature:
  • +30...+60 °C
  • Max. capacity:
  • 0,2 - 50 ml (max. 72 Eppendorf Caps)
  • Max. speed:
  • 1500 min⁻¹
  • Max. vacuum:
  • <0,1 mbar
  • Sound level:
  • 40 dB(A)
  • Weight:
  • 14 kg
  • W×D×H:
  • 240×345×240 mm

Specifications

Frequently Bought Together