Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Cable ties, V

Natural, 3,3×150 mm, 15 kg
Catalog # HELT118-00089
Supplier:   HELLERMANN TYTON
Cable ties, V
Catalog # HELT118-00089
Supplier:  HELLERMANN TYTON
Cable ties, V

Natural, 3,3×150 mm, 15 kg

Price
134.00 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

These V-series cable ties, made of polyamide 6,6, have a 90° angled head that perfectly fits onto bundles.

  • Serrated outside with smooth surface to the bundle
  • Low profile head takes up less space above the bundle
  • Minimises the risk of damage to insulation, especially of parallel routed bundles
  • Easy insertion and high tensile strength
  • Easy application either manually or with a processing tool

Due to its low profile head, V-series cable ties are perfectly suited for applications with restricted space, such as camera, alarm and automation systems (Remote I/O Systems). Where bundles are fed through a grommet or ductwork, V-Series provides a practical solution due to its unique rounded design.

Specifications
  • Colour:
    Natural
  • Dimensions:
    3,3×150 mm
  • Tensile strength:
    15 kg