Order Entry
Switzerland
ContactUsLinkComponent
Avantor® ACE® C18-AR, HPLC Columns, Microbore, 2 µm
Avantor® ACE® C18-AR, HPLC Columns, Microbore, 2 µm
Catalog # ACE-109-05005S
Supplier:  Avantor
undefined
Avantor® ACE® C18-AR, HPLC Columns, Microbore, 2 µm
Catalog # ACE-109-05005S
Supplier:  Avantor

Specifications

  • Column Format:
    Microbore
  • Ø int.:
    0,50 mm
  • Particle Size:
    2 µm
  • Pore size:
    100 Å
  • Max. pressure:
    400 bar
  • Description:
    1/32” connections
  • Length:
    50 mm
  • Seq:
    04
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2 - 8
  • Surface area:
    300 m²/g
  • Carbon load:
    15,5%
  • Phase:
    C18-AR
  • Pk:
    1

Specifications

About this item

The Avantor® ACE® C18-AR phase utilises a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for ‘standard’ C18 column separations, but is additionally recommended for separations that involve compounds containing aromatic functionality.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 10 µm) and complementary phases
  • Ultra low bleed to ensure LC/MS compatibility
  • Method validation kits contain three different batches of the same phase - available on request

These columns are made from stainless steel.