Order Entry
Switzerland
ContactUsLinkComponent
Avantor® ACE® UltraCore SuperPhenylHexyl, HPLC/UHPLC Columns, 5 µm
Avantor® ACE® UltraCore SuperPhenylHexyl, HPLC/UHPLC Columns, 5 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® UltraCore SuperPhenylHexyl, HPLC/UHPLC Columns, 5 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • CORE-5B-1046U
  • CORE-5B-1003U
  • CORE-5B-2546U
  • CORE-5B-2503U
  • CORE-5B-1502U
  • CORE-5B-0503U
  • CORE-5B-0502U
  • CORE-5B-1002U
  • CORE-5B-0546U
  • CORE-5B-2502U
  • CORE-5B-1546U
  • CORE-5B-1503U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • 4,6%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • 1,5 - 11
  • Surface area:
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • 130 m²/g
  • USP code:
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Frequently Bought Together