Air sampler, MAS-100 VF
Product Details & Documents
The MAS-100 VF® uses standard Petri dishes for monitoring the quality of your environment. Its electronic speed control maintains an accurate flow rate. The handle enables the sampler to be mounted onto an optional tripod, thereby allowing testing at different angles for fixed applications. The perforated lid is the same as on the standard MAS-100® sampler.
- Programmable delay before sampling starts and pre-selected volumes, individually adjustable
- Graphic illuminated display and menu guided navigation with up and down arrows and direct menu selection buttons
- Fully automatic calibration cycle with automatic creation of calibration certificate with digital anemometer DA-100 NT® and PC
- State-of-the-art mass flow sensor to assure a constant airflow
- Autoclavable sampling head to avoid any contamination
Developped for controlled environments. Regulatory expectations require air monitoring in manufacturing facilities because microbial contamination may influence quality and reduce shelf life of the products.
Certifications: ISO 14698 - 1/2
Specifications
- Model:MAS-100 VF®
- Description:Air sampler
- Cat. No.:1.17103.0001
- Flow rate:100 L/min
- Sampling head:300×0,6 mm (400×0,7 mm on request)
- Battery type:Real time clock (RTC) battery for approximately 10 years
- Alarm:Up to 100 events
- W×D×H:109×148×179 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Standard perforated aluminium lid, 400 holes of 0,7 mm ØStandard perforated aluminium lid, 400 holes of 0,7 mm ØMBVA06.6021.01Log in for availability1 * 1 ST - SFr. 577.00
Product Information
- Catalog #AvailabilityPrice
- Power supply with USB cable
Product Information
- Catalog #AvailabilityPrice
- Standard perforated aluminium lid, 300 holes of 0,6 mm ØStandard perforated aluminium lid, 300 holes of 0,6 mm ØMBVA06.6020.01Log in for availability1 * 1 ST - SFr. 543.00
Product Information
- Catalog #AvailabilityPrice
- Dust cover for perforated aluminium lidDust cover for perforated aluminium lidMBVA06.6022.01Log in for availability1 * 1 ST - SFr. 139.00
Product Information
- Catalog #AvailabilityPrice
- Hinge complete
Product Information
- Catalog #AvailabilityPrice
- Bottom plate complete
Product Information
- Catalog #AvailabilityPrice
- Sensor board for MAS-100
Product Information
- Catalog #AvailabilityPrice
- Petri dish clamps, 3
Product Information
- Catalog #AvailabilityPrice
- Portable case
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



