Connect Benchtop Autoclaves
Catalog # 481-0824
Anbieter: CERTOCLAV
Technische Daten
- Capacity:18 L
- Description:Autoclave, Connect
- Seq:01
- Model:Connect
- Electrical:230 V
- Max. temperature:20...140 °C, adjustable (max. sterilisation temperature)
- Ext.Ø×H:400×600 mm
- Heating power:1300 W
- Int.Ø×H:260×350 mm
- Material:Stainless steel 316L
- Weight:16 kg
- W×D×H ext.:44×38×54 cm
- Pk:1
Technische Daten
Über diesen Artikel
Fully automatic laboratory autoclave for liquids sterilisation and documentation in the cloud. This autoclave has an 7" high-res touch screen and intuitive user interface All user tasks are explained with videos on the machine. Easy compliance with GLP documentation requirements possible via CertoCloud, where all user information and cycle data are safely stored for 10 years and can be accessed from any web browser (6 month free Certocloud trial period included with purchase).
- Freely programmable autoclave with electrical lock and documentation in the cloud
- Virtually no training requirements for new users
- Integration in laboratory data management systems possible
- Individual programs can be designed directly on the screen
- All sterilisation protocols can then be accessed via any web browser
- The platform synchs all programms created and they can be disseminated to multiple CertoClav Connect units from one account
- With automatic steam condensor
- With electonic contoller with SSR
- Internet connection via WiFi
Certifications: CE marked, EU pressure directive 27 / 93 / EG, Low voltage directive 2006 / 95 / EG, laboratory safety directive EN 61010-1 and -4, Electro magnetic compatibilty EN 61326, workplace safety directive 2004 / 40 / EG and 2008 / 46 / EG