Order Entry
Switzerland
ContactUsLinkComponent
Qualitative filter papers, technical, smooth, grade C 140
Qualitative filter papers, technical, smooth, grade C 140
Supplier:  Sartorius
Certificates
undefined
Qualitative filter papers, technical, smooth, grade C 140
Supplier:  Sartorius

Specifications

  • Catalog No:
  • SARTFT-4-356-110
  • SARTFT-3-356-090
  • SARTFT-4-356-240
  • SARTFT-4-356-185
  • SARTFT-4-356-150
  • Grade:
  • C 140
  • C 140
  • C 140
  • C 140
  • C 140
  • Weight:
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • Thickness:
  • 0,30 mm
  • 0,30 mm
  • 0,30 mm
  • 0,30 mm
  • 0,30 mm
  • Particle retention:
  • 7 - 11 µm
  • 7 - 11 µm
  • 7 - 11 µm
  • 7 - 11 µm
  • 7 - 11 µm
  • Filtration speed:
  • 20 s
  • 20 s
  • 20 s
  • 20 s
  • 20 s
  • Wet burst strength:
  • >50 kPa
  • >50 kPa
  • >50 kPa
  • >50 kPa
  • >50 kPa

Specifications

Frequently Bought Together